This product requires certification to purchase.

Repair Kit for K-14790, K-421, K-8524, K-9069, K-974 and K-349

This product has been replaced by

No image available
KOHLER LOCK ASSEMBLY SLIDEBAR
Manufacturer Part #1550049-RP
KOHLER

Repair Kit for K-14790, K-421, K-8524, K-9069, K-974 and K-349

  • Fast #
  • Part #K1040645-RP
  • Item #3169922
  • Manufacturer Part #1040645-RP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
KOHLER LOCK ASSEMBLY SLIDEBAR
Manufacturer Part #1550049-RP
KOHLER

Repair Kit for K-14790, K-421, K-8524, K-9069, K-974 and K-349

  • Fast #
  • Part #K1040645-RP
  • Item #3169922
  • Manufacturer Part #1040645-RP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-14790, K-421, K-8524, K-9069, K-974, K-349
Color Finish Category:
Neutrals
Color Finish Name:
Rough Plate
Faucet Part Type:
Repair Kit
IAPMO Listed:
No
NSF Certified:
No
UPC:
650531403162
WaterSense Labeled:
No