Repair Kit for K-331
Repair Kit for K-331
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- K-331
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 040688362632
- WaterSense Labeled:
- No