Repair Kit for K-6856
Repair Kit for K-6856
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler Genuine Part
- Diverter Kit
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-6856
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 885612359476
- WaterSense Labeled:
- No