Repair Kit for K-7449
Repair Kit for K-7449
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kohler genuine part
- Tee/shank w/div assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-7449
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531815538
- WaterSense Labeled:
- No