Repair Kit for K-974 and K-421
Repair Kit for K-974 and K-421
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kohler genuine part
- Replacement slider assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- K-974, K-421
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612133304
- WaterSense Labeled:
- No