Repair Kit for K-T14664, K-T14665, K-T14668, K-T14670 and K-T14671
Repair Kit for K-T14664, K-T14665, K-T14668, K-T14670 and K-T14671
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T14664, K-T14665, K-T14668, K-T14670, K-T14671
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531934406
- WaterSense Labeled:
- No