Repair Kit for Klyne™ P26003
Repair Kit for Klyne™ P26003
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Klyne™ P26003
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612505811
- WaterSense Labeled:
- No