Repair Kit for Rite-Temp® K-8304
This product has been replaced by
Manufacturer Part #GSP1225234
Repair Kit for Rite-Temp® K-8304
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Rite-Temp® K-8304
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612354501
- WaterSense Labeled:
- No