Repair Kit for Toobi™ K-8959 and K-8990
Repair Kit for Toobi™ K-8959 and K-8990
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement valve kit
- Engineered to promote product longevity
- Kohler genuine part
- Made with premium materials for enhanced durability
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Toobi™ K-8959, K-8990
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Valve Kit
- UL Listed:
- No
- WaterSense Labeled:
- No