Repair Kit in Chrome
Repair Kit in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 885612674609
- WaterSense Labeled:
- No