Repair Kit in Oil Rubbed Bronze
Repair Kit in Oil Rubbed Bronze
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 45211A, 45212A
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Repair Kit
- IAPMO Listed:
- No
- UPC:
- 885612252913