Repair Kit in Polished Chrome
Repair Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler genuine part
- Replacement master shower/water haven shower head service kit
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612048172
- WaterSense Labeled:
- No