This product requires certification to purchase.

Repair Kit in Vibrant® Brushed Nickel

KOHLER

Repair Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1116472-BN
  • Item #3952213
  • Manufacturer Part #1116472-BN
4.2 out of 5 Customer Rating
Brand image
KOHLER

Repair Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1116472-BN
  • Item #3952213
  • Manufacturer Part #1116472-BN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Kalamazoo, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Repair Kit
IAPMO Listed:
No
UPC:
650531895950