This product requires certification to purchase.

Repair Kit in Vibrant® Brushed Nickel

KOHLER

Repair Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1142457-BN
  • Item #4115064
  • Manufacturer Part #1142457-BN
3.8 out of 5 Customer Rating
Brand image
KOHLER

Repair Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1142457-BN
  • Item #4115064
  • Manufacturer Part #1142457-BN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Repair Kit
Fits Brand:
KOHLER
Fits Model:
K-T45112-4
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
650531987242