Repair Kit in Vibrant® Finish
Repair Kit in Vibrant® Finish
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T14550-1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Finish
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No