Repair Kit
Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 040688310107
- WaterSense Labeled:
- No