This product requires certification to purchase.

Replacement Aerator Kit in Polished Chrome

KOHLER

Replacement Aerator Kit in Polished Chrome

  • Fast #
  • Part #K1103119-CP
  • Item #3712215
  • Manufacturer Part #1103119-CP
3.8 out of 5 Customer Rating
Brand image
KOHLER

Replacement Aerator Kit in Polished Chrome

  • Fast #
  • Part #K1103119-CP
  • Item #3712215
  • Manufacturer Part #1103119-CP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpm
IAPMO Listed:
No
UPC:
650531793034