Residential Flush Valve Kit
Residential Flush Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- UPC:
- 040688984568
- WaterSense Labeled:
- No