66-15/16 x 36 in. Drop-In Bathtub with Center Drain in Biscuit
Reve® 66-15/16 x 36 in. Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comfort Depth® design offers a convenient and low step-over height while retaining the depth of a standard 21" bath
- Sloped lumbar support on both ends offer extra comfort while bathing
- Safeguard® slip-resistant surface on bath floor
- Slotted overflow allows for deep soaking
- Center toe-tap drain location
- Requires Kohler® K-7271 and Kohler® K-7272 ClearFlo™ slotted overflow bath drain and PVC pipe (sold separately)
- Coordinates with other products in the Reve® collection
- Material: Cast iron
- Drop-in and under-mount installation
- Slotted overflow drain (Kohler® K-7272/7271) required
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 90 gal
- Collection:
- Reve®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 21
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 19-1/16
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Overall Length:
- 66-15/16
- Overall Width:
- 36
- UL Listed:
- No
- UPC:
- 885612013996