This product requires certification to purchase.

67 x 31-1/2 in. Freestanding Bathtub in White

KOHLER

Reve® 67 x 31-1/2 in. Freestanding Bathtub in White

  • Fast #
  • Part #K819-F63-0
  • Item #4125836
  • Manufacturer Part #819-F63-0
5 out of 5 Customer Rating
Brand image
KOHLER

Reve® 67 x 31-1/2 in. Freestanding Bathtub in White

  • Fast #
  • Part #K819-F63-0
  • Item #4125836
  • Manufacturer Part #819-F63-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Freestanding design creates a striking focal point in your bathing area
  • Sloped lumbar support on both ends
  • Safeguard® slip-resistant surface on bath floor
  • Slotted overflow allows for deep soaking
  • Center toe-tap drain location
  • Includes one wood composite base, four cast iron adjustable feet and one wooden overflow/drain shroud
  • Coordinates with other products in the Reve® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
75 gal
Collection:
Reve®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
22-1/16 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
66-15/16 in
Material:
Cast Iron, Wood
Number of Occupants:
1
UPC:
650531965578
Width:
31-1/2 in