Elongated Closed Front Quiet-Close Toilet Seat in Peachblow
Reveal® Elongated Closed Front Quiet-Close Toilet Seat in Peachblow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Overhanging lid design creates a clean and sleek look
- Quiet-Close™ elongated lid and seat prevents slamming
- Grip-Tight bumpers hold seat firmly in place
- Quick-Release™ functionality allows seat to be removed easily from toilet for convenient cleaning
- Quick-Attach® hardware for fast and secure installation
- Color-matched plastic hinges
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Elongated closed-front seat
- Contoured seat for user comfort
- Elegant lid design for a clean and sleek aesthetic
Specifications
- ADA Compliant:
- No
- Collection:
- Reveal®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Peachblow
- Depth:
- 18-11/16 in
- Height:
- 15/16 in
- Length:
- 18-11/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 195711103406
- Width:
- 13-9/16 in