36 in. Pivot Shower Door with Crystal Clear Tempered Glass in Bright Polished Silver
Revel™ 36 in. Pivot Shower Door with Crystal Clear Tempered Glass in Bright Polished Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frameless 5/16" thick crystal clear tempered glass
- Self-closing mechanism offers superior feel and security against water leakage
- Vertical handle complements the contemporary style
- Ultra low threshold creates easy entry and exit to the showering space
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Out-of-plumb adjustability allows for easy installation
- Can be installed to open to the left or right
- Maximum width adjustability
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Revel™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Frame Type:
- Frameless
- Glass Thickness:
- 5/8 in
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 70 in
- IAPMO Listed:
- No
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 31 in+
- UPC:
- 885612408488
- Width:
- 36 in