70 x 36 in. Framed Pivot Shower Door in Anodized Brushed Nickel
Revel® 70 x 36 in. Framed Pivot Shower Door in Anodized Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frameless 5/16" thick frosted tempered glass
- Self-closing mechanism offers superior feel and security against water leakage
- Vertical handle complements the contemporary style
- Ultra low threshold creates easy entry and exit to the showering space
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Out-of-plumb adjustability allows for easy installation
- Can be installed to open to the left or right
- Maximum width adjustability
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Revel®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Anodized Brushed Nickel
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- Frosted Tempered
- Height:
- 70 in
- IAPMO Listed:
- No
- Length:
- 6-1/4 in
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 31 in+
- UPC:
- 885612408495
- Width:
- 36 in