This product requires certification to purchase.

70 x 44 in. Pivot Shower Door with 5/16 in. Crystal Clear Glass in Bright Polished Silver

KOHLER

Revel® 70 x 44 in. Pivot Shower Door with 5/16 in. Crystal Clear Glass in Bright Polished Silver

  • Fast #
  • Part #K707546-L-SHP
  • Item #5070317
  • Manufacturer Part #707546-L-SHP
5 out of 5 Customer Rating
Brand image
KOHLER

Revel® 70 x 44 in. Pivot Shower Door with 5/16 in. Crystal Clear Glass in Bright Polished Silver

  • Fast #
  • Part #K707546-L-SHP
  • Item #5070317
  • Manufacturer Part #707546-L-SHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Bright Polished Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Frameless 5/16" thick crystal clear tempered glass
  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Ultra low threshold creates easy entry and exit to the showering space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Maximum width adjustability
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Revel®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Frame Type:
Frameless
Glass Thickness:
5/8 in
Glass Type:
Crystal Clear, Tempered
Height:
74 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
31 in+
UPC:
885612408785
Width:
44 in