Clear Bypass Shower Door in Anodized Dark Bronze
Revel™ Clear Bypass Shower Door in Anodized Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frameless 5/16" thick crystal clear tempered glass
- Center-guided door system for smooth and quiet sliding action
- Frameless design with minimal metal allows for greater ease of cleaning
- Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
- Low bottom track creates easy entry and exit to the bathing space
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Out-of-plumb adjustability allows for easy installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Revel™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Dark Bronze
- Frame Type:
- Frameless
- Glass Thickness:
- 5/8 in
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 70 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 885612398543
- Width:
- 59-5/8 in