This product requires certification to purchase.

Sliding Bath Door with Frosted Glass in Anodized Brushed Nickel

KOHLER

Revel™ Sliding Bath Door with Frosted Glass in Anodized Brushed Nickel

  • Fast #
  • Part #K707001-D3-BNK
  • Item #5080663
  • Manufacturer Part #707001-D3-BNK
4.5 out of 5 Customer Rating
Brand image
KOHLER

Revel™ Sliding Bath Door with Frosted Glass in Anodized Brushed Nickel

  • Fast #
  • Part #K707001-D3-BNK
  • Item #5080663
  • Manufacturer Part #707001-D3-BNK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Anodized Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Frameless 5/16" thick frosted tempered glass
  • Center-guided door system for smooth and quiet sliding action
  • Frameless design with minimal metal allows for greater ease of cleaning
  • Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
  • Low bottom track creates easy entry and exit to the bathing space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Revel™
Color Finish Category:
Nickel Tones
Color Finish Name:
Anodized Brushed Nickel
Frame Type:
Frameless
Glass Type:
Frosted Tempered
Height:
55-1/2 in
IAPMO Listed:
No
Shower Door Height Range:
55-60 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
885612398154
Width:
59-5/8 in