Elongated Closed Front Toilet Seat with Cover in Black
Revival® Elongated Closed Front Toilet Seat with Cover in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Closed front seat with cover
Specifications
- ADA Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 17-1/16 in
- Material:
- Molded Wood
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 040688878607
- Width:
- 14-9/16 in