Elongated Closed Front Toilet Seat with Gold Hinge in White
Revival® Elongated Closed Front Toilet Seat with Gold Hinge in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval basin
- 28 3/4" L x 17 5/8" W x 30 3/4" H
- Exclusive Dry Lock™ installation system
- Less seat and supply
- Coordinates with other products in the Devonshire collection
- Polished chrome trip lever
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-5/16 in
- Material:
- Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 087206739828
- Width:
- 14-9/16 in