Plug Button in White
Revival® Plug Button in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 7104-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fairfax series widespread hot, cold and blank buttons
Specifications
- ADA Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Plug Button
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- UPC:
- 650531630360