This product requires certification to purchase.

Two Handle Kitchen Faucet in Vibrant® Brushed Bronze

KOHLER

Revival® Two Handle Kitchen Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K16109-4A-BV
  • Item #1686876
  • Manufacturer Part #16109-4A-BV
3.9 out of 5 Customer Rating
Brand image
KOHLER

Revival® Two Handle Kitchen Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K16109-4A-BV
  • Item #1686876
  • Manufacturer Part #16109-4A-BV
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 89
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two traditional lever handles offer separate control of hot and cold water
  • Ergonomic handle rotation provides on/off control with a simple quarter turn
  • High-arch swing spout offers generous clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • UltraGlide™ valves resist deterioration and mineral buildup common to other valve designs, resulting in long-lasting and reliable performance
  • Coordinates with other products in the Revival® collection
  • Flow rate: 1.5 gpm at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Revival®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
12-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
Yes
Spout Height:
9-3/8 in
Spout Reach:
9-3/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
087206577178