Two Handle Widespread Kitchen Faucet in Vibrant Polished Brass
Revival® Two Handle Widespread Kitchen Faucet in Vibrant Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 114-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two scroll lever handles offer separate control of hot and cold water
- Ergonomic handle rotation provides on/off control with a simple quarter turn
- High-arch swing spout offers generous clearance for filling pots and cleaning
- Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
- UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
- Coordinates with other products in the Revival® collection
- Flow rate: 1.5 gpm at 60 psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Revival®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Polished Brass
- Faucet Connection:
- Flexible, NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 9-3/8
- Spout Reach:
- 9-3/16
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- UPC:
- 040688289472