23-1/8 in. Undermount Oval Stainless Steel Bathroom Sink in Satin Bronze
Rhythm® 23-1/8 in. Undermount Oval Stainless Steel Bathroom Sink in Satin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval basin
- No faucet holes and requires wall-mount or counter mount faucet
- Available in mirror French gold or satin bronze finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Rhythm®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- Length:
- 23-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 18 in x 13 in
- Sink Depth:
- 6-1/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 087206894893
- Width:
- 15-1/4 in