This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in White

KOHLER

Ridgewood® Quiet-Close™ Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K20455-0
  • Item #7361859
  • Manufacturer Part #20455-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Ridgewood® Quiet-Close™ Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K20455-0
  • Item #7361859
  • Manufacturer Part #20455-0
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Versatile design that complements the design lines of many toilets.
  • Compression Molded Wood Construction
  • Round closed-front seat.
  • Quiet-Close™ lid closes slowly and quietly without slamming.
  • Quiet-Close lid closes slowly and quietly without slamming.
  • Color-matched plastic hinges.
  • Compression-molded wood provides a look and feel that cannot be achieved with other seat materials.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ridgewood® Quiet-Close™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-5/8
Fits Brand:
KOHLER
GSA Approved:
No
Height:
1-1/16
IAPMO Listed:
No
Length:
16-5/8
Material:
Wood
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
885612660824
Width:
14-3/16