This product requires certification to purchase.

2-Hook Robe Hook in Matte Black

KOHLER

Riff® 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #K27411-BL
  • Item #9751839
  • Manufacturer Part #27411-BL
3.9 out of 5 Customer Rating
Brand image
KOHLER

Riff® 2-Hook Robe Hook in Matte Black

  • Fast #
  • Part #K27411-BL
  • Item #9751839
  • Manufacturer Part #27411-BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Double robe hook provides convenient hanging storage of robes, towels, and other bath items
  • Coordinates with other products in the Riff collection
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-11/16 in
Depth
3-3/8 in
Height
2-11/16 in
Projection
3-3/8 in
Width
4-11/16 in
Characteristics & Features
Collection
Riff®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612915788