This product requires certification to purchase.

2-Hook Robe Hook in Vibrant Polished Nickel

KOHLER

Riff® 2-Hook Robe Hook in Vibrant Polished Nickel

  • Fast #
  • Part #K27411-SN
  • Item #9752290
  • Manufacturer Part #27411-SN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Riff® 2-Hook Robe Hook in Vibrant Polished Nickel

  • Fast #
  • Part #K27411-SN
  • Item #9752290
  • Manufacturer Part #27411-SN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Double robe hook provides convenient hanging storage of robes, towels, and other bath items
  • Coordinates with other products in the Riff collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/16
Collection:
Riff®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
3-3/8
Height:
2-11/16
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
3-3/8
UPC:
885612915764
Width:
4-11/16