This product requires certification to purchase.

24 in. Towel Bar in Matte Black

KOHLER

Riff® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K27410-BL
  • Item #9752204
  • Manufacturer Part #27410-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Riff® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K27410-BL
  • Item #9752204
  • Manufacturer Part #27410-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 112
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24 in. (609 mm) towel bar
  • Coordinates with other products in the Riff collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-11/16 in
Depth
4 in
Height
2-5/8 in
Length
24 in
Projection
4 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Riff®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Application
Residential
UPC
885612915733