This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Polished Nickel

KOHLER

Riff® 24 in. Towel Bar in Vibrant® Polished Nickel

  • Fast #
  • Part #K27410-SN
  • Item #9752682
  • Manufacturer Part #27410-SN
3.6 out of 5 Customer Rating
Brand image
KOHLER

Riff® 24 in. Towel Bar in Vibrant® Polished Nickel

  • Fast #
  • Part #K27410-SN
  • Item #9752682
  • Manufacturer Part #27410-SN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 112
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 24 in. (609 mm) towel bar
  • Coordinates with other products in the Riff collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-11/16 in
Collection:
Riff®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
4 in
Hardware Included:
Yes
Height:
2-5/8 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
4 in
UPC:
885612915719
Width:
24 in