3-Light Sconce in Polished Gold
Riff® 3-Light Sconce in Polished Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- Clear, bell shaped shades hang delicately from chunky bars and square bases in versatile, traditionally inspired designs
- Coordinates with faucets in the Riff® collection
- Requires three bulbs with medium (E-26) base, T10 bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Fixture is dimmable when paired with dimmer switch and compatible bulbs
- Premium metal and glass construction
- Manufactured with quality materials and complemented with a meticulous finishing process
- Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Riff®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Moderne Brass
- Depth:
- 6-9/16
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 11-3/16
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Type:
- K31757-SC03-2GL
- UL Listed:
- Yes
- UPC:
- 885612937391
- Volts:
- 120V
- Watts:
- 180
- Width:
- 24-7/8