This product requires certification to purchase.

5 in. Cabinet Pull in Chromes

KOHLER

Riff® 5 in. Cabinet Pull in Chromes

  • Fast #
  • Part #K24435-CP
  • Item #9752355
  • Manufacturer Part #24435-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Riff® 5 in. Cabinet Pull in Chromes

  • Fast #
  • Part #K24435-CP
  • Item #9752355
  • Manufacturer Part #24435-CP
3.3 out of 5 Customer Rating

X Points

Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Riff collection
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet and accessory collection offers a contemporary twist on traditional design
  • This cabinet knob combines quality craftsmanship with distinctive, classic lines to elevate your space with a timeless feel. Offering high design, the Riff collection is a true modern classic
  • Requires Certification

Specifications

Collection:
Riff®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/4 in
Hardware Type:
Cabinet Pull
Height:
1-3/16 in
Length:
6-3/16 in
Material:
Zinc
Shape:
Bar
Style:
Transitional
UPC:
885612915993
Width:
1-3/16 in