Cabinet Knob in Vibrant Brushed Moderne Brass
Riff® Cabinet Knob in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Coordinates with other products in the Riff collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- KOHLER Faucet Lifetime Limited Warranty
- Available in a variety of KOHLER finishes
- Made of Zinc
Documents
Specifications
- Collection:
- Riff®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1-3/8
- Diameter - Base:
- 1-3/16
- Hardware Type:
- Mounting Hardware
- Height:
- 1-3/8
- Length:
- 1-3/16
- Material:
- Zinc
- Style:
- Transitional
- Type:
- K24433-2MB
- UPC:
- 885612915924
- Width:
- 1-3/16