Single Handle Bathroom Sink Faucet in Vibrant Brushed Moderne Brass
Riff™ Single Handle Bathroom Sink Faucet in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- 5 in. (127 mm) spout reach
- 1.2 GPM (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Clicker drain with tailpiece and overflow
- Coordinates with other products in the Riff collection
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Riff™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 8-13/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Zinc
- NSF:
- NSF 61, NSF 372
- Number of Handles:
- Single Handle
- Origin:
- Global
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- UPC:
- 885612913203
- WaterSense Labeled:
- Yes
- Width:
- 2-7/8 in