This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Riff® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS27403-4-CP
  • Item #9751835
  • Manufacturer Part #TS27403-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Riff® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS27403-4-CP
  • Item #9751835
  • Manufacturer Part #TS27403-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting.
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations.
  • Antiscald protection.
  • Includes faceplate with ADA-compliant metal level handle.
  • Includes 6-1/16 in (154 mm) diverter bath spout with slip-fit connection.
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • Includes shower arm and flange.
  • Coordinates with other products in the Riff collection.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Riff®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-7/16 in
Escutcheon Width:
6-7/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6-7/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Flow Rate:
2.5 gpm
Tub Spout Reach:
6-1/16 in
Tub Spout Type:
Diverter
UPC:
885612917041
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No