Rectangular Open Towel Ring in Matte Black
Riff® Rectangular Open Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Coordinates with other products in the Riff collection.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Collection:
- Riff®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 6-7/16 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 4 in
- Ring Type:
- Open
- Shape:
- Rectangular
- UPC:
- 885612915832
- Width:
- 10 in