This product requires certification to purchase.

Rectangular Open Towel Ring in Vibrant® Brushed Nickel

KOHLER

Riff® Rectangular Open Towel Ring in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27412-BN
  • Item #9751947
  • Manufacturer Part #27412-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Riff® Rectangular Open Towel Ring in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27412-BN
  • Item #9751947
  • Manufacturer Part #27412-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Riff collection.
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-11/16 in
Collection:
Riff®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
4 in
Hardware Included:
Yes
Height:
6-7/16 in
Length:
10 in
Material:
Zinc
Mount Type:
Wall
Projection:
4 in
Ring Type:
Open
Shape:
Rectangular
UPC:
885612915801
Width:
10 in