This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

KOHLER

Riff® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K27400-4N-BL
  • Item #9751831
  • Manufacturer Part #27400-4N-BL
4.1 out of 5 Customer Rating
Brand image
KOHLER

Riff® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K27400-4N-BL
  • Item #9751831
  • Manufacturer Part #27400-4N-BL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 110
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting.
  • 5 in (127 mm) spout reach.
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar).
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance.
  • Clicker drain with tailpiece and overflow.
  • Coordinates with other products in the Riff collection.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Riff®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-13/16
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
8-7/16
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-1/4
Spout Reach:
5
Spout Type:
Fixed
Supply Lines Included:
No
UPC:
885612913302
WaterSense Labeled:
No