This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

KOHLER

Riff® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS23952-4-BN
  • Item #9752102
  • Manufacturer Part #TS23952-4-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Riff® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS23952-4-BN
  • Item #9752102
  • Manufacturer Part #TS23952-4-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • ADA-compliant ergonomic handle
  • Coordinates with other products in the Riff collection
  • Coordinates with products from the Riff line seamlessly
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Lever handle constructed of plastic included
  • Rough-in valve not included - when adding to cart valve options will be presented
  • Complies with ADA standards
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-7/16 in
Escutcheon Width
6-7/16 in
Height
4-4/25 in
Length
6-1/2 in
Width
6-7/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Riff®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Product Type
Valve Trim
UPC
885612916822