Tub Spout in Vibrant® Brushed Nickel
Riff® Tub Spout in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Non-diverter spout with slip-fit connection
- 7-13/16 in (198 mm) spout reach
- 1-1/4 in (31.8 mm) max hole diameter
- Coordinates with other products in the Riff collection
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
- Wall-mount
- Kohler® faucet lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Riff®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 7-13/16
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 3-1/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-13/16
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 7-13/16
- Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 885612916655
- Width:
- 3-3/25