Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome
Riff® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- 7-1/8 in (181 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Two lever handles offer separate control of hot and cold water
- KOHLER finishes resist corrosion and tarnishing
- This product can help a building earn Water Efficiency points in LEED® green building rating system
- Premium metal construction for durability and reliability
- Wall-mount
- Coordinates with other products in the Riff collection
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Riff®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 2-11/25 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Reach:
- 7-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes