Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Riff® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Covered under Kohler's limited lifetime faucet warranty
- Faucet body is constructed of zinc
- Coordinates with products from the Riff line seamlessly
- Widespread mounting type - 3 hole faucet with 8" to 16" centers
- Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
- Dual lever handles control the flow and temperature of water
- Drain assembly included
- Complies with ADA standards
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Riff®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 3-13/16 in
- Spout Reach:
- 4-15/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 885612914309
- WaterSense Labeled:
- Yes