This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel

KOHLER

Riff® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27399-4-BN
  • Item #9752298
  • Manufacturer Part #27399-4-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Riff® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27399-4-BN
  • Item #9752298
  • Manufacturer Part #27399-4-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • 4-15/16 in (125 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Riff collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Riff®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
6 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
6 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
3-13/16 in
Spout Reach:
4-15/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
885612914231
WaterSense Labeled:
Yes